Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1", , 1ft
- Mfr # L4PPF01WD
- Zoro # G703657164
product price:Â
$
15.69
/ea
Key Features
Pipe Weld Type
Continuous Weld
Thread Configuration
Unthreaded
Maximum Operating Pressure
150 psi
Standards
ASTM A312
Wall Thickness
0.109 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L4PPF01WD
- Zoro #
- G703657164
- UPC #
- -
- Country of Origin
- Multiple
- Pipe Weld Type
- Continuous Weld
- Thread Configuration
- Unthreaded
- Maximum Operating Pressure
- 150 psi
- Standards
- ASTM A312
- Material Grade
- 304
- Gravity Flow
- No
- Maximum Operating Temperature
- 450 Degrees F
- Fitting Compatibility
- Schedule 10
- Side A Connection Type
- Unthreaded
- Application
- Air, Gases, Non-Potable Water, Fuels
- Metal Pipe Construction
- Welded
- Item
- Pipe Nipple
- Schedule
- Schedule 10
- Minimum Operating Temperature
- -60 Degrees F
- Material
- Stainless Steel
- Side B Connection Type
- Unthreaded
- Maximum Steam Pressure
- 175 psi @ 300 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.109 in
- Outside Diameter
- 1 5/16 in
- Nominal Pipe Size
- 1 in
- Inside Diameter
- 1 3/32 in
- Overall Length
- 1 ft
- Wire Rope Length
- 1 ft
- Length
- 1 ft
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 10, Gravity Flow No, Inside Diameter 1 3/32 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 1 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 10
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.