Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1", , 1ft
- Mfr # T6PPF01WD
- Zoro # G203657725
product price:Â
$
22.95
/ea
Key Features
Pipe Weld Type
Continuous Weld
Material Grade
316
Overall Length
1 ft
Metal Pipe Construction
Welded
Maximum Operating Temperature
450 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T6PPF01WD
- Zoro #
- G203657725
- UPC #
- -
- Country of Origin
- Multiple
- Pipe Weld Type
- Continuous Weld
- Material Grade
- 316
- Metal Pipe Construction
- Welded
- Maximum Operating Temperature
- 450 Degrees F
- Item
- Pipe Nipple
- Application
- Air, Gases, Non-Potable Water, Fuels
- Material
- Stainless Steel
- Fitting Compatibility
- Schedule 40
- Standards
- ASTM A312
- Gravity Flow
- No
- Minimum Operating Temperature
- -60 Degrees F
- Side B Connection Type
- Unthreaded
- Schedule
- Schedule 40
- Thread Configuration
- Unthreaded
- Maximum Operating Pressure
- 150 psi
- Side A Connection Type
- Unthreaded
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Steam Pressure
- 175 psi @ 300 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 1 ft
- Outside Diameter
- 1 5/16 in
- Inside Diameter
- 1 3/64 in
- Nominal Pipe Size
- 1 in
- Wall Thickness
- 0.133 in
- Wire Rope Length
- 1 ft
- Length
- 1 ft
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1 3/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 1 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.