PipeNipple, Steel, 1", NPTxNPT, 51/2"

  • Mfr # 40609
  • Zoro # G2335846
product price: 
$
4.99
/ea

Key Features

Pipe Size - Nominal
1 in
Overall Pipe Length
5.5 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
40609
Zoro #
G2335846
UPC #
-
Country of Origin
Mexico
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
2281 psi @ 650 Degrees F
Seamless/Welded
Welded
Metal Detectable
Yes
Max. Steam Pressure
2281 psi @ 650 Degrees F
Basic Pipe Fitting Shape
Nipple
Standards
ASTM A53 Type E Grade B
Pipe Fitting Schedule/Class
Schedule 80
Specific Pipe Fitting Shape
Nipple
Item
Pipe Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Material
Black Steel
Side A Connection Type
Threaded
Application
Air, Gases, Non-Potable Water, Oils
Maximum Operating Pressure
2,281 psi @ 650 Degrees F
Side B Gender
Male
Side A Gender
Male
Schedule
Schedule 80
Finish/Coating
Black
Metal Pipe Construction
Welded
Side A Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Side B Connection Type
Threaded
Maximum Operating Temperature
600 Degrees F
Maximum Steam Pressure
2,281 psi @ 650 Degrees F
Thread Type
NPT
Material
Steel
Side B Thread Type
NPT
Gravity Flow
No
Manufacture Location
Globally Sourced
Material Grade
Grade B
Fitting Compatibility
Class 300
Minimum Operating Temperature
-20 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel

Dimensions

Pipe Size - Nominal
1 in
Overall Pipe Length
5.5 in
Pipe Size (Nominal)
1"
Inside Dia.
15/16 in
Outside Dia.
1 5/16 in
Pipe Size (Fittings)
1"
Wall Thickness
0.188 in
Outside Diameter
1 5/16 in
Overall Length
5 1/2 in
Nominal Pipe Size
1 in
Inside Diameter
15/16 in
Wire Rope Length
5 1/2 in
Length
5 1/2 in

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 15/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 2,281 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 2,281 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews