Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1", BSPT, 12"
- Mfr # ZUSA-PF-15308
- Zoro # G904252663
product price:Â
$
57.39
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Side A Connection Type
Threaded
Maximum Steam Pressure
150 psi @ 360 Degrees F
Wall Thickness
0.133 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15308
- Zoro #
- G904252663
- UPC #
- 193005824624
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Connection Type
- Threaded
- Item
- Pipe Nipple
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Metal Pipe Construction
- Welded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Connection Type
- Unthreaded
- Fitting Compatibility
- Class 150
- Standards
- ASTM A312
- Schedule
- Schedule 40
- Material
- Stainless Steel
- Side A Gender
- Male
- Side A Thread Type
- BSPT
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Material Grade
- 304
- Thread Configuration
- Threaded on One End
- Side B Gender
- Male
- Maximum Operating Temperature
- 392 Degrees F
- Side B Thread Type
- BSPT
- Minimum Operating Temperature
- -40 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.133 in
- Nominal Pipe Size
- 1 in
- Inside Diameter
- 1 3/64 in
- Outside Diameter
- 1 5/16 in
- Overall Length
- 12 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
PipeNipple,SS,1",BSPT,12"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.