PipeNipple, SS, 1", BSPT, 2"
- Mfr # ZUSA-PF-15304
- Zoro # G504252704
product price:Â
$
12.29
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Inside Diameter
1 3/64 in
Side B Connection Type
Unthreaded
Schedule
Schedule 40
Standards
ASTM A312
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15304
- Zoro #
- G504252704
- UPC #
- 193005824587
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Side B Connection Type
- Unthreaded
- Schedule
- Schedule 40
- Standards
- ASTM A312
- Side A Gender
- Male
- Fitting Compatibility
- Class 150
- Side A Thread Type
- BSPT
- Material Grade
- 304
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Item
- Pipe Nipple
- Thread Configuration
- Threaded on One End
- Side A Connection Type
- Threaded
- Metal Pipe Construction
- Welded
- Material
- Stainless Steel
- Maximum Operating Temperature
- 392 Degrees F
- Side B Thread Type
- BSPT
- Minimum Operating Temperature
- -40 Degrees F
- Side B Gender
- Male
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Stainless Steel
Dimensions
- Inside Diameter
- 1 3/64 in
- Outside Diameter
- 1 5/16 in
- Wall Thickness
- 0.133 in
- Overall Length
- 2 in
- Nominal Pipe Size
- 1 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Inside Diameter 1 3/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.