Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1", BSPTxBSPT, 12"
- Mfr # ZUSA-PF-15498
- Zoro # G004252907
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Wall Thickness
0.179 in
Material Grade
304
Side A Connection Type
Threaded
Side B Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-15498
- Zoro #
- G004252907
- UPC #
- 193005832681
- Country of Origin
- China
Dimensions
- Wall Thickness
- 0.179 in
- Nominal Pipe Size
- 1 in
- Outside Diameter
- 1 5/16 in
- Overall Length
- 12 in
- Inside Diameter
- 1 1/16 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
PipeNipple,SS,1",BSPTxBSPT,12"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.