Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1", BSPTxBSPT, 2"
- Mfr # ZUSA-PF-15494
- Zoro # G604252871
product price:Â
$
34.89
/ea
Key Features
Outside Diameter
1 5/16 in
Maximum Operating Pressure
150 psi @ 72 Degrees F
Material
Stainless Steel
Side A Connection Type
Threaded
Wall Thickness
0.179 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15494
- Zoro #
- G604252871
- UPC #
- 193005832643
- Country of Origin
- China
- Item
- Pipe Nipple
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Material
- Stainless Steel
- Side A Connection Type
- Threaded
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Fitting Compatibility
- Class 300
- Side B Gender
- Male
- Thread Configuration
- Threaded on Both Ends
- Side A Gender
- Male
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side B Connection Type
- Threaded
- Schedule
- Schedule 80
- Metal Pipe Construction
- Welded
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side A Thread Type
- BSPT
- Material Grade
- 304
- Standards
- ASTM A312
- Side B Thread Type
- BSPT
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 392 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Outside Diameter
- 1 5/16 in
- Wall Thickness
- 0.179 in
- Overall Length
- 2 in
- Inside Diameter
- 1 1/16 in
- Nominal Pipe Size
- 1 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
PipeNipple,SS,1",BSPTxBSPT,2"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.