PipeNipple, SS, 1", BSPTxNPT, 11/2"
- Mfr # ZUSA-PF-11151
- Zoro # G504252766
product price:Â
$
9.59
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Compatibility
Class 150
Side B Gender
Male
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-11151
- Zoro #
- G504252766
- UPC #
- 193005482121
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Fitting Compatibility
- Class 150
- Side B Gender
- Male
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Metal Pipe Construction
- Welded
- Side A Connection Type
- Threaded
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Schedule
- Schedule 40
- Side A Thread Type
- BSPT
- Material
- Stainless Steel
- Item
- Pipe Nipple
- Side B Thread Type
- NPT
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Gender
- Male
- Side B Connection Type
- Threaded
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Thread Configuration
- Fully Threaded
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 392 Degrees F
- Shell Material
- Stainless Steel
Dimensions
- Overall Length
- 1 1/2 in
- Nominal Pipe Size
- 1 in
- Outside Diameter
- 1 5/16 in
- Inside Diameter
- 1 3/64 in
- Wall Thickness
- 0.133 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 1 3/64 in, Material Stainless Steel, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 1 1/2 in, Pipe Weld Type Electric Resistance Weld
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.