Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1", BSPTxNPT, 11/2"
- Mfr # ZUSA-PF-15426
- Zoro # G104252661
product price:Â
$
14.19
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Side B Gender
Male
Inside Diameter
1 3/64 in
Outside Diameter
1 5/16 in
Maximum Steam Pressure
150 psi @ 360 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15426
- Zoro #
- G104252661
- UPC #
- 193005825133
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Side B Gender
- Male
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side B Thread Type
- NPT
- Material Grade
- 316
- Standards
- ASTM A312
- Side A Gender
- Male
- Schedule
- Schedule 40
- Thread Configuration
- Threaded on Both Ends
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Material
- Stainless Steel
- Metal Pipe Construction
- Welded
- Side A Connection Type
- Threaded
- Fitting Compatibility
- Class 150
- Side A Thread Type
- BSPT
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Side B Connection Type
- Threaded
- Item
- Pipe Nipple
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Maximum Operating Temperature
- 392 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Stainless Steel
Dimensions
- Inside Diameter
- 1 3/64 in
- Outside Diameter
- 1 5/16 in
- Overall Length
- 1 1/2 in
- Nominal Pipe Size
- 1 in
- Wall Thickness
- 0.133 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 1 3/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 1 1/2 in, Pipe Weld Type Electric Resistance Weld
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.