PipeNipple, SS, 1", BSPTxNPT, 2"
- Mfr # ZUSA-PF-11162
- Zoro # G404252637
product price:Â
$
13.29
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Thread Configuration
Threaded on Both Ends
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Inside Diameter
1 3/64 in
Side B Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-11162
- Zoro #
- G404252637
- UPC #
- 193005513474
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Item
- Pipe Nipple
- Thread Configuration
- Threaded on Both Ends
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Side B Thread Type
- NPT
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side B Gender
- Male
- Material Grade
- 304
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Material
- Stainless Steel
- Side A Gender
- Male
- Side A Connection Type
- Threaded
- Side A Thread Type
- BSPT
- Schedule
- Schedule 40
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Metal Pipe Construction
- Welded
- Side B Connection Type
- Threaded
- Fitting Compatibility
- Class 150
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Operating Temperature
- 392 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Shell Material
- Stainless Steel
Dimensions
- Inside Diameter
- 1 3/64 in
- Overall Length
- 2 in
- Nominal Pipe Size
- 1 in
- Wall Thickness
- 0.133 in
- Outside Diameter
- 1 5/16 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
PipeNipple,SS,1",BSPTxNPT,2"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.