PipeNipple, SS, 1", BSPTxNPT, 2"
- Mfr # ZUSA-PF-15427
- Zoro # G804252671
product price:Â
$
16.99
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Material Grade
316
Side B Thread Type
NPT
Material
Stainless Steel
Thread Configuration
Threaded on Both Ends
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-15427
- Zoro #
- G804252671
- UPC #
- 193005825140
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 1 in
- Wall Thickness
- 0.133 in
- Overall Length
- 2 in
- Outside Diameter
- 1 5/16 in
- Inside Diameter
- 1 3/64 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
PipeNipple,SS,1",BSPTxNPT,2"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.