Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1", BSPTxNPT, 3"
- Mfr # ZUSA-PF-15428
- Zoro # G504252681
product price:Â
$
24.15
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Standards
ASTM A312
Nominal Pipe Size
1 in
Side A Thread Type
BSPT
Side A Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15428
- Zoro #
- G504252681
- UPC #
- 193005825157
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Standards
- ASTM A312
- Side A Thread Type
- BSPT
- Side A Gender
- Male
- Side B Gender
- Male
- Side B Thread Type
- NPT
- Material
- Stainless Steel
- Side A Connection Type
- Threaded
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Schedule
- Schedule 40
- Thread Configuration
- Threaded on Both Ends
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Material Grade
- 316
- Side B Connection Type
- Threaded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Item
- Pipe Nipple
- Metal Pipe Construction
- Welded
- Fitting Compatibility
- Class 150
- Maximum Operating Temperature
- 392 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 1 in
- Inside Diameter
- 1 3/64 in
- Overall Length
- 3 in
- Outside Diameter
- 1 5/16 in
- Wall Thickness
- 0.133 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Nipple,Schedule 40,1-3/64" ID,316 SS,3"L
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.