PipeNipple, SS, 1", NPTxNPT, 3"
- Mfr # ZUSA-PF-3799
- Zoro # G901772119
product price:Â
$
29.15
/ea
Key Features
Material
Stainless Steel
Wall Thickness
0.179 in
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Side B Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-3799
- Zoro #
- G901772119
- UPC #
- 193005427733
- Country of Origin
- China
Dimensions
- Wall Thickness
- 0.179 in
- Overall Length
- 3 in
- Nominal Pipe Size
- 1 in
- Inside Diameter
- 61/64 in
- Outside Diameter
- 1 5/16 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Nipple,Schedule 80,61/64" ID,304 SS,3" L
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.