Microduct Tube Cutter, Polypropylene, 14mm
- Mfr # MDC-14
- Zoro # G122823737
product price:Â
$
15.95
/ea
Key Features
Material Application
Nylon, PVC
Features
Heat Treated Stainless Steel Blade Cuts Through Ducts with Ease, Secure and Comfortable Grip
Body Material
Polypropylene
Number of Pieces
1
Blade Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MDC-14
- Zoro #
- G122823737
- UPC #
- 811490019249
- Country of Origin
- China
- Material Application
- Nylon, PVC
- Features
- Heat Treated Stainless Steel Blade Cuts Through Ducts with Ease, Secure and Comfortable Grip
- Body Material
- Polypropylene
- Number of Pieces
- 1
- Blade Material
- Stainless Steel
- Tool Function
- Cutting
- Item
- Microduct Tube Cutter
- Blade Shape
- Triangular
- Product Type
- Microduct Tube Cutter
Dimensions
- Fits Chest Size
- Heat Treated Stainless Steel Blade Cuts Through Ducts with Ease, Secure and Comfortable Grip
Description
Microduct Tube Cutter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.