PipeNipple, SS, 11/2", BSPT, 12"
- Mfr # ZUSA-PF-15313
- Zoro # G604252758
product price:Â
$
79.39
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Material
Stainless Steel
Side A Gender
Male
Wall Thickness
0.14 in
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15313
- Zoro #
- G604252758
- UPC #
- 193005824679
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Material
- Stainless Steel
- Side A Gender
- Male
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Thread Type
- BSPT
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Fitting Compatibility
- Class 150
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Schedule
- Schedule 40
- Thread Configuration
- Threaded on One End
- Standards
- ASTM A312
- Side B Connection Type
- Unthreaded
- Metal Pipe Construction
- Welded
- Side A Connection Type
- Threaded
- Item
- Pipe Nipple
- Material Grade
- 304
- Side B Gender
- Male
- Maximum Operating Temperature
- 392 Degrees F
- Side B Thread Type
- BSPT
- Minimum Operating Temperature
- -40 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.14 in
- Overall Length
- 12 in
- Outside Diameter
- 1 21/32 in
- Inside Diameter
- 1 5/8 in
- Nominal Pipe Size
- 1 1/2 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Inside Diameter 1 5/8 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 21/32 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.