Shop ZORO SELECT

PipeNipple, SS, 3", , 1ft

  • Mfr # T6PPK01WD
  • Zoro # G703657195

product price: 
$
90.99
/ea

Key Features

Pipe Weld Type
Continuous Weld
Application
Air, Gases, Non-Potable Water, Fuels
Schedule
Schedule 40
Minimum Operating Temperature
-60 Degrees F
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T6PPK01WD
Zoro #
G703657195
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.216 in
Nominal Pipe Size
3 in
Inside Diameter
3 1/16 in
Overall Length
1 ft
Outside Diameter
3 1/2 in
Wire Rope Length
1 ft
Length
1 ft

Details

Pipe Weld Type
Continuous Weld
Application
Air, Gases, Non-Potable Water, Fuels
Schedule
Schedule 40
Minimum Operating Temperature
-60 Degrees F
Material
Stainless Steel
Thread Configuration
Unthreaded
Material Grade
316
Standards
ASTM A312
Side B Connection Type
Unthreaded
Maximum Operating Temperature
450 Degrees F
Side A Connection Type
Unthreaded
Item
Pipe Nipple
Fitting Compatibility
Schedule 40
Gravity Flow
No
Metal Pipe Construction
Welded
Maximum Operating Pressure
150 psi
Maximum Steam Pressure
175 psi @ 300 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Stainless Steel

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 3 1/16 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 1 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 40

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.