Shop ZORO SELECT

PipeNipple, SS, 11/2", BSPT, 2"

  • Mfr # ZUSA-PF-15309
  • Zoro # G604252673

product price: 
$
17.69
/ea

Key Features

Pipe Weld Type
Electric Resistance Weld
Side B Connection Type
Unthreaded
Side A Thread Type
BSPT
Side A Connection Type
Threaded
Standards
ASTM A312
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-15309
Zoro #
G604252673
UPC #
193005824631
Country of Origin
China

Dimensions

Overall Length
2 in
Wall Thickness
0.14 in
Nominal Pipe Size
1 1/2 in
Outside Diameter
1 21/32 in
Inside Diameter
1 5/8 in
Wire Rope Length
2 in
Length
2 in

Details

Pipe Weld Type
Electric Resistance Weld
Side B Connection Type
Unthreaded
Side A Thread Type
BSPT
Side A Connection Type
Threaded
Standards
ASTM A312
Item
Pipe Nipple
Thread Configuration
Threaded on One End
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Material
Stainless Steel
Maximum Operating Pressure
150 psi @ 72 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Metal Pipe Construction
Welded
Side A Gender
Male
Material Grade
304
Schedule
Schedule 40
Fitting Compatibility
Class 150
Maximum Steam Pressure
150 psi @ 360 Degrees F
Minimum Operating Temperature
-40 Degrees F
Side B Thread Type
BSPT
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Temperature
392 Degrees F
Side B Gender
Male
Shell Material
Stainless Steel

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Inside Diameter 1 5/8 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 21/32 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.