Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 11/2", BSPT, 3"
- Mfr # ZUSA-PF-15310
- Zoro # G904252724
product price:Â
$
22.69
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Side B Connection Type
Unthreaded
Fitting Compatibility
Class 150
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Maximum Steam Pressure
150 psi @ 360 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15310
- Zoro #
- G904252724
- UPC #
- 193005824648
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Side B Connection Type
- Unthreaded
- Fitting Compatibility
- Class 150
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Schedule
- Schedule 40
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Material
- Stainless Steel
- Side A Connection Type
- Threaded
- Side A Gender
- Male
- Standards
- ASTM A312
- Material Grade
- 304
- Side A Thread Type
- BSPT
- Thread Configuration
- Threaded on One End
- Metal Pipe Construction
- Welded
- Item
- Pipe Nipple
- Minimum Operating Temperature
- -40 Degrees F
- Side B Gender
- Male
- Maximum Operating Temperature
- 392 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Side B Thread Type
- BSPT
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Outside Diameter
- 1 21/32 in
- Nominal Pipe Size
- 1 1/2 in
- Overall Length
- 3 in
- Wall Thickness
- 0.14 in
- Inside Diameter
- 1 5/8 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Inside Diameter 1 5/8 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 21/32 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.