Shop GRIPPLE
See all product information
Create Account
Key Release Locking Cable Hanger
- Mfr # HF4-LG-15FT-GRA
- Zoro # G024778722
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
Shape
Adjustable Joint
Series
HangFast
Overall Width
1 1/2 in
Standards
ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
Wire Rope Length
15 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF4-LG-15FT-GRA
- Zoro #
- G024778722
- UPC #
- -
- Country of Origin
- United States
- Shape
- Adjustable Joint
- Series
- HangFast
- Standards
- ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
- Load Capacity
- 495 lb
- Item
- Key Release Locking Cable Hanger
- Material
- Galvanized Steel
- Maximum Allowable Load
- 325 kg
- Wire Rope Finish
- Galvanized
- Loop Attachment Type
- Key Release
- Material Fabrication
- Sintered
- Attachment Type
- Loop
- Shell Material
- Galvanized Steel
- Traction Material
- Galvanized Steel
Dimensions
- Overall Width
- 1 1/2 in
- Wire Rope Length
- 15 ft
- Overall Length
- 15 ft
- Length
- 15 ft
Description
Key Release Locking Cable Hanger
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.