Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 11/2", BSPTxNPT, 12"
- Mfr # ZUSA-PF-15445
- Zoro # G504252674
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Pipe Weld Type
Electric Resistance Weld
Material
Stainless Steel
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side A Connection Type
Threaded
Standards
ASTM A312
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-15445
- Zoro #
- G504252674
- UPC #
- 193005483999
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 1 1/2 in
- Wall Thickness
- 0.14 in
- Overall Length
- 12 in
- Inside Diameter
- 1 5/8 in
- Outside Diameter
- 1 21/32 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
PipeNipple,SS,11/2",BSPTxNPT,12"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.