PipeNipple, Steel, 3", NPTxNPT, 3"

  • Mfr # 2WV72
  • Zoro # G1801816
product price: 
$
20.79
/ea

Key Features

Pipe Size - Nominal
3 in
Overall Pipe Length
3 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
40
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2WV72
Zoro #
G1801816
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Nominal
3 in
Overall Pipe Length
3 in
Outside Dia.
3 1/2 in
Pipe Size (Nominal)
3"
Wall Thickness
0.203 in
Pipe Size (Fittings)
3"
Overall Length
3 in
Outside Diameter
3 1/2 in
Nominal Pipe Size
3 in
Wire Rope Length
3 in
Length
3 in

Details

Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
40
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
300 psi @ 150 Degrees F
Seamless/Welded
Welded
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Max. Steam Pressure
150 psi WSP
Specific Pipe Fitting Shape
Nipple
Metal Detectable
Yes
Standards
ASTM A53, ASTM A733
Pipe Fitting Material
Black Steel
Item
Pipe Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Schedule/Class
Schedule 40
Side B Connection Type
Threaded
Side B Thread Type
NPT
Metal Pipe Construction
Welded
Maximum Steam Pressure
150 psi @ 350 Degrees F
Finish/Coating
Black
Side A Gender
Male
Side A Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Side B Gender
Male
Schedule
Schedule 40
Material
Steel
Side A Connection Type
Threaded
Manufacture Location
Globally Sourced
Thread Type
NPT
Fitting Compatibility
Class 150
Maximum Operating Pressure
300 psi @ 150 Degrees F
Application
Air, Gases, Non-Potable Water, Oils
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Temperature
600 Degrees F
Minimum Operating Temperature
-20 Degrees F
Shell Material
Steel

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 3 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews