PipeNipple, SS, 11/2", BSPTxNPT, 13/4"

  • Mfr # ZUSA-PF-15467
  • Zoro # G804252909
product price: 
$
19.29
/ea

Key Features

Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Schedule
Schedule 80
Side A Thread Type
BSPT
Side B Connection Type
Threaded
Metal Pipe Construction
Welded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-15467
Zoro #
G804252909
UPC #
193005642600
Country of Origin
China

Dimensions

Inside Diameter
1 1/2 in
Overall Length
1 3/4 in
Nominal Pipe Size
1 1/2 in
Outside Diameter
1 29/32 in
Wall Thickness
0.2 in
Wire Rope Length
1 3/4 in
Length
1 3/4 in

Details

Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Schedule
Schedule 80
Side A Thread Type
BSPT
Side B Connection Type
Threaded
Metal Pipe Construction
Welded
Fitting Compatibility
Class 300
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side A Connection Type
Threaded
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Item
Pipe Nipple
Material
Stainless Steel
Side B Thread Type
NPT
Thread Configuration
Fully Threaded
Maximum Steam Pressure
150 psi @ 360 Degrees F
Standards
ASTM A312
Material Grade
304
Side A Gender
Male
Side B Gender
Male
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Temperature
392 Degrees F
Minimum Operating Temperature
-40 Degrees F
Shell Material
Stainless Steel

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Inside Diameter 1 1/2 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 1 3/4 in

Restrictions

Ratings & reviews