PipeNipple, SS, 11/2", BSPTxNPT, 3"
- Mfr # ZUSA-PF-15442
- Zoro # G504252629
product price:Â
$
33.29
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Side A Gender
Male
Side A Connection Type
Threaded
Inside Diameter
1 5/8 in
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15442
- Zoro #
- G504252629
- UPC #
- 193005483968
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Side A Gender
- Male
- Side A Connection Type
- Threaded
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Material Grade
- 316
- Thread Configuration
- Threaded on Both Ends
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side B Connection Type
- Threaded
- Item
- Pipe Nipple
- Standards
- ASTM A312
- Schedule
- Schedule 40
- Side B Gender
- Male
- Side B Thread Type
- NPT
- Side A Thread Type
- BSPT
- Material
- Stainless Steel
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Fitting Compatibility
- Class 150
- Metal Pipe Construction
- Welded
- Maximum Operating Temperature
- 392 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Stainless Steel
Dimensions
- Inside Diameter
- 1 5/8 in
- Outside Diameter
- 1 21/32 in
- Nominal Pipe Size
- 1 1/2 in
- Wall Thickness
- 0.14 in
- Overall Length
- 3 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 1 5/8 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 21/32 in, Overall Length 3 in, Pipe Weld Type Electric Resistance Weld
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.