PipeNipple, SS, 1/8", , 1ft
- Mfr # T4PPA01SL
- Zoro # G103657504
product price:Â
$
5.79
/ea
Key Features
Inside Diameter
17/64 in
Application
Air, Gases, Non-Potable Water, Fuels
Side B Connection Type
Unthreaded
Nominal Pipe Size
1/8 in
Side A Connection Type
Unthreaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T4PPA01SL
- Zoro #
- G103657504
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Diameter
- 17/64 in
- Nominal Pipe Size
- 1/8 in
- Wall Thickness
- 0.068 in
- Outside Diameter
- 13/32 in
- Overall Length
- 1 ft
- Wire Rope Length
- 1 ft
- Length
- 1 ft
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 17/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 1 ft, Schedule Schedule 40, Side A Connection Type Unthreaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.