Shop ZORO SELECT

PipeNipple, SS, 11/2", NPTxNPT, 12"

  • Mfr # ZUSA-PF-2894
  • Zoro # G801772035

product price: 
$
66.15
/ea

Key Features

Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Pipe Weld Type
Electric Resistance Weld
Material
Stainless Steel
Wall Thickness
0.145 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-2894
Zoro #
G801772035
UPC #
193005425319
Country of Origin
China

Dimensions

Wall Thickness
0.145 in
Overall Length
12 in
Inside Diameter
1 39/64 in
Outside Diameter
1 29/32 in
Nominal Pipe Size
1 1/2 in
Wire Rope Length
12 in
Length
12 in

Details

Item
Pipe Nipple
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Pipe Weld Type
Electric Resistance Weld
Material
Stainless Steel
Metal Pipe Construction
Welded
Side A Thread Type
NPT
Side A Connection Type
Threaded
Maximum Steam Pressure
150 psi @ 360 Degrees F
Side B Gender
Male
Material Grade
316
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Side A Gender
Male
Side B Connection Type
Threaded
Fitting Compatibility
Class 150
Side B Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Schedule
Schedule 40
Maximum Operating Pressure
150 psi @ 72 Degrees F
Thread Sealant Type
PTFE
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
800.6 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included

Description

PipeNipple,SS,11/2",NPTxNPT,12"

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.