Shop ZORO SELECT

SS, Straight, 3/4"BSPTx1/2"BSPT

  • Mfr # ZUSA-PF-8172
  • Zoro # G700421317

product price: 
$
15.29
/ea

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Standards
ISO 7-1
Hex Size
1 3/16 in
Max. Steam Pressure
150 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-8172
Zoro #
G700421317
UPC #
193005121846
Country of Origin
China
Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Straight
Standards
ISO 7-1
Max. Steam Pressure
150 psi
Color
Silver
Application
Air, Gases, Oils, Potable Water
Class
Class 150
Fitting Side A Type
Threaded
Fitting Side B Pipe Threading
14
Includes Seal
No
Low Lead Compliance Level
Compliant
Fitting Side A Pipe Threading
14
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Maximum Operating Pressure
150 psi
Fitting Side B Type
Threaded
Material Grade
304
Fitting Side A Gender
Male
Side B Thread Type
BSPT
Finish/Coating
None
Side A Thread Type
BSPT
For Pipe Schedule
Schedule 40
Gravity Flow
Pressure
Wire Color
Silver

Dimensions

Hex Size
1 3/16 in
Fitting Side B Nominal Pipe Size
1/2 in
Overall Length
1 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Thread Size A
3/4"-14
Fitting Thread Size B
1/2"-14
Wire Rope Length
1 in
Length
1 in

Description

The ZORO SELECT - ZUSA-PF-8172 is a stainless steel pipe fitting designed to connect pipes in low- to medium-pressure systems. It is rated for use within ASME/ANSI Class 150 pressure–temperature ratings, providing corrosion-resistant, durable connections. The fitting features a male BSPT connection on Side A with a 3/4 inch nominal pipe size and a 14 thread size (specify thread type if applicable), and a female BSPT connection on Side B with a 1/2 inch nominal pipe size and a 14 thread size (specify thread type if applicable). Made from 304 stainless steel; compatible with systems operating at up to 150 psi.

Key Features:

  • Application: Suitable for use in water, steam, chemical, food, and HVAC applications (note: performance depends on system design).
  • Class: Meets ASME/ANSI Class 150 pressure–temperature ratings.
  • Color: Silver.
  • Side A: Male thread, 3/4 in nominal pipe size, BSPT type, 14 thread size (specify thread type if applicable).
  • Side B: Female thread, 1/2 in nominal pipe size, BSPT type, 14 thread size (specify thread type if applicable).
  • Hex size: 1 3/16 in, facilitating wrench tightening.
  • Includes pre-applied thread sealant: No.
  • Includes seal: No.
  • Material grade: 304 stainless steel.
  • Standards: ISO 7-1.
  • Low lead compliance level: Compliant.
  • Max. steam pressure: 150 psi.
  • Overall length: 1 in.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.