PipeNipple, SS, 11/2", NPTxNPT, 2"
- Mfr # ZUSA-PF-1374
- Zoro # G401772015
Key Features
Specifications
Product Information
- MFR #
- ZUSA-PF-1374
- Zoro #
- G401772015
- UPC #
- 193005420918
- Country of Origin
- China
Dimensions
- Wall Thickness
- 0.145 in
- Overall Length
- 2 in
- Nominal Pipe Size
- 1 1/2 in
- Outside Diameter
- 1 29/32 in
- Inside Diameter
- 1 39/64 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
The ZORO SELECT - ZUSA-PF-1374 is a stainless steel nipple designed for pipe connection and extension in various systems. Made from 304 stainless steel, it features a 1 1/2-inch nominal size with an inside diameter of 1 39/64 inches and an outside diameter of 1 29/32 inches. The nipple has threaded ends with male gender on Side A and Side B, both utilizing NPT thread types, and is compatible with Schedule 40 pipes. Its overall length measures 2 inches, and it is manufactured with welded construction. Rated for operation up to 150 psi at 72°F and maximum steam pressure of 150 psi at 360°F.
Key Features:
- Material: Stainless Steel 304, ensuring corrosion resistance and durability.
- Connection Type: Threaded on both ends with male gender, compatible with Schedule 40 pipes.
- Thread Type: NPT, standard for pipe fittings.
- Overall Length: 2 inches.
- Inside Diameter: 1 39/64 inches.
- Outside Diameter: 1 29/32 inches.
- Weld Type: Electric Resistance Weld.
- Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant.
- Standard Compliance: ANSI/ASME B1.20.1, ASTM A312, ASTM A733.
- Maximum Operating Pressure: 150 psi @ 72°F.
- Maximum Steam Pressure: 150 psi @ 360°F.
- Wall Thickness: 0.145 inches.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.