StainlessSteel, 45Elbow, 3/4"Socketx3/4"
- Mfr # 2UB98
- Zoro # G2276285
Key Features
Specifications
Details
- MFR #
- 2UB98
- Zoro #
- G2276285
- UPC #
- 190735923887
- Country of Origin
- Taiwan, Province of China
- Specific Fitting Shape
- 90 Degree Elbow
- Pipe Fitting Material
- 304 Stainless Steel
- Fitting Connection Type
- Socket Weld
- Fitting Schedule/Class
- Class 3000
- Basic Pipe Fitting Shape
- Elbow
- Basic Pipe Fitting Material
- Metal
- Item
- 90 Degree Elbow
- Max. Pressure
- 3000 psi@100 Degrees F
- Fittings Sub-Category
- Elbows
- Standards
- ASME B16.11, ASTM A182
- Specific Pipe Fitting Shape
- 90 Degrees Elbow
- Fitting Side B Type
- Socket
- Fitting Side B Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Socket
- Material Grade
- 304
- Class
- Class 3000
- Fitting Side A Gender
- Female
- Includes Seal
- No
- For Pipe Schedule
- Schedule 80
- Finish/Coating
- Ball Blasting
- Color
- Silver
- Application
- Air, Non-Potable Water, Oils
- Wire Color
- Silver
Dimensions
- Pipe Size - Pipe Fitting
- 3/4"
- Pipe Size (Fittings)
- 3/4"
- Pipe Size
- 3/4"
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Fitting Side B Nominal Pipe Size
- 3/4 in
Description
The ZORO SELECT - 2UB98 is a 90 degree elbow stainless steel pipe fitting designed to connect two pipes at a right angle, providing a 90° change in flow direction. Constructed from 304 stainless steel suitable for use within specified pressure and temperature ranges, it offers corrosion resistance. This fitting features socket weld connections on both ends, each sized for 3/4 inch nominal pipe size with female gender and 14 threads per inch. It is rated for operation within the specified pressure ranges at the given temperature conditions. The product conforms to ASTM A-182 and ASME B16.11 standards.
Key Features:
- Material: 304 Stainless Steel
- Pipe Size: 3/4 inch nominal diameter on both ends
- Connection Type: Socket Weld with female gender connections on both sides
- Threading: 14 threads per inch on both ends
- Pressure Rating: Class 3000
- Maximum Pressure: 3000 psi @ 100°F
- Maximum Steam Pressure: 2500 psi @ 350°F
- Conforms to ASTM A-182 and ASME B16.11 standards
- Includes no pre-applied thread sealant or seals
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.