Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 11/4", BSPTxNPT, 3"
- Mfr # ZUSA-PF-15274
- Zoro # G204252660
product price:Â
$
22.99
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Outside Diameter
1 21/32 in
Material Grade
304
Schedule
Schedule 40
Side A Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15274
- Zoro #
- G204252660
- UPC #
- 193005864767
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Material Grade
- 304
- Schedule
- Schedule 40
- Side A Gender
- Male
- Material
- Stainless Steel
- Standards
- ASTM A312
- Metal Pipe Construction
- Welded
- Side B Gender
- Male
- Fitting Compatibility
- Class 150
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Side B Connection Type
- Threaded
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side B Thread Type
- NPT
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Thread Type
- BSPT
- Item
- Pipe Nipple
- Thread Configuration
- Threaded on Both Ends
- Side A Connection Type
- Threaded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 392 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Outside Diameter
- 1 21/32 in
- Wall Thickness
- 0.14 in
- Nominal Pipe Size
- 1 1/4 in
- Inside Diameter
- 1 3/8 in
- Overall Length
- 3 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 1 3/8 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 3 in, Pipe Weld Type Electric Resistance Weld
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.