Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1/2", , 1ft
- Mfr # E4PPD01SL
- Zoro # G103657498
product price:Â
$
15.39
/ea
Key Features
Schedule
Schedule 80
Overall Length
1 ft
Inside Diameter
37/64 in
Maximum Operating Pressure
150 psi
Thread Configuration
Unthreaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E4PPD01SL
- Zoro #
- G103657498
- UPC #
- -
- Country of Origin
- Multiple
- Schedule
- Schedule 80
- Item
- Pipe Nipple
- Maximum Operating Pressure
- 150 psi
- Thread Configuration
- Unthreaded
- Material
- Stainless Steel
- Application
- Air, Gases, Non-Potable Water, Fuels
- Minimum Operating Temperature
- -60 Degrees F
- Material Grade
- 304
- Metal Pipe Construction
- Seamless
- Fitting Compatibility
- Schedule 80
- Side B Connection Type
- Unthreaded
- Standards
- ASTM A312
- Gravity Flow
- No
- Side A Connection Type
- Unthreaded
- Maximum Operating Temperature
- 450 Degrees F
- Maximum Steam Pressure
- 175 psi @ 300 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 1 ft
- Inside Diameter
- 37/64 in
- Wall Thickness
- 0.13 in
- Outside Diameter
- 27/32 in
- Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 1 ft
- Length
- 1 ft
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 37/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 1 ft, Schedule Schedule 80, Side A Connection Type Unthreaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.