PipeNipple, SS, 1/2", BSPT, 3"
- Mfr # ZUSA-PF-15295
- Zoro # G304252782
product price:Â
$
11.39
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Material
Stainless Steel
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Compatibility
Class 150
Thread Configuration
Threaded on One End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15295
- Zoro #
- G304252782
- UPC #
- 193005824495
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Material
- Stainless Steel
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Fitting Compatibility
- Class 150
- Thread Configuration
- Threaded on One End
- Schedule
- Schedule 40
- Side A Thread Type
- BSPT
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Side A Connection Type
- Threaded
- Material Grade
- 304
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Metal Pipe Construction
- Welded
- Side A Gender
- Male
- Standards
- ASTM A312
- Item
- Pipe Nipple
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side B Connection Type
- Unthreaded
- Minimum Operating Temperature
- -40 Degrees F
- Side B Thread Type
- BSPT
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Operating Temperature
- 392 Degrees F
- Side B Gender
- Male
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 1/2 in
- Wall Thickness
- 0.109 in
- Overall Length
- 3 in
- Inside Diameter
- 5/8 in
- Outside Diameter
- 27/32 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Inside Diameter 5/8 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.