PipeNipple, Steel, 3/4", NPTxNPT, 51/2"

  • Mfr # 1LMG6
  • Zoro # G2762191
product price: 
$
4.99
/ea

Key Features

Pipe Size - Nominal
3/4 in
Overall Pipe Length
5.5 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1LMG6
Zoro #
G2762191
UPC #
190735928158
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
3/4 in
Overall Pipe Length
5.5 in
Pipe Size (Nominal)
3/4"
Outside Dia.
1 3/64 in
Pipe Size (Fittings)
3/4"
Wall Thickness
0.141 in
Overall Length
5 1/2 in
Outside Diameter
1 3/64 in
Nominal Pipe Size
3/4 in
Wire Rope Length
5 1/2 in
Length
5 1/2 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
2000 psi @ 150 Degrees F
Seamless/Welded
Seamless
Standards
ANSI/ASME B1.20.1, ASTM A106, ASTM A733
Max. Steam Pressure
300 psi @ 550 Degrees F
Metal Detectable
Yes
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Material
Black Steel
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Metal
Item
Pipe Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Side A Connection Type
Threaded
Side A Thread Type
NPT
Side B Gender
Male
Schedule
Schedule 80
Thread Type
NPT
Material
Steel
Metal Pipe Construction
Seamless
Maximum Steam Pressure
300 psi @ 550 Degrees F
Side B Connection Type
Threaded
Finish/Coating
Black
Side B Thread Type
NPT
Side A Gender
Male
Fitting Compatibility
Schedule 80
Application
Air, Gases, Non-Potable Water, Oils
Manufacture Location
Globally Sourced
Thread Configuration
Threaded on Both Ends
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Shell Material
Steel

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2,000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 5 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT

Ratings & reviews