Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1/2", BSPT, 4"
- Mfr # ZUSA-PF-15296
- Zoro # G004252792
product price:Â
$
14.79
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Side A Thread Type
BSPT
Metal Pipe Construction
Welded
Schedule
Schedule 40
Overall Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15296
- Zoro #
- G004252792
- UPC #
- 193005824501
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Side A Thread Type
- BSPT
- Metal Pipe Construction
- Welded
- Schedule
- Schedule 40
- Material
- Stainless Steel
- Side A Gender
- Male
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Connection Type
- Unthreaded
- Thread Configuration
- Threaded on One End
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Material Grade
- 304
- Side A Connection Type
- Threaded
- Standards
- ASTM A312
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Fitting Compatibility
- Class 150
- Item
- Pipe Nipple
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Side B Thread Type
- BSPT
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 392 Degrees F
- Side B Gender
- Male
- Shell Material
- Stainless Steel
Dimensions
- Overall Length
- 4 in
- Nominal Pipe Size
- 1/2 in
- Inside Diameter
- 5/8 in
- Wall Thickness
- 0.109 in
- Outside Diameter
- 27/32 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
PipeNipple,SS,1/2",BSPT,4"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.