Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 3/8", , 1ft
- Mfr # T6PPC01WD
- Zoro # G003657093
product price:Â
$
11.85
/ea
Key Features
Pipe Weld Type
Continuous Weld
Maximum Operating Pressure
150 psi
Metal Pipe Construction
Welded
Wall Thickness
0.091 in
Application
Air, Gases, Non-Potable Water, Fuels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T6PPC01WD
- Zoro #
- G003657093
- UPC #
- -
- Country of Origin
- Multiple
- Pipe Weld Type
- Continuous Weld
- Maximum Operating Pressure
- 150 psi
- Metal Pipe Construction
- Welded
- Application
- Air, Gases, Non-Potable Water, Fuels
- Thread Configuration
- Unthreaded
- Side A Connection Type
- Unthreaded
- Schedule
- Schedule 40
- Material Grade
- 316
- Side B Connection Type
- Unthreaded
- Material
- Stainless Steel
- Fitting Compatibility
- Schedule 40
- Maximum Operating Temperature
- 450 Degrees F
- Minimum Operating Temperature
- -60 Degrees F
- Item
- Pipe Nipple
- Gravity Flow
- No
- Standards
- ASTM A312
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Steam Pressure
- 175 psi @ 300 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.091 in
- Nominal Pipe Size
- 3/8 in
- Outside Diameter
- 11/16 in
- Inside Diameter
- 31/64 in
- Overall Length
- 1 ft
- Wire Rope Length
- 1 ft
- Length
- 1 ft
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 31/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 11/16 in, Overall Length 1 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.