Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1/2", BSPTxNPT, 4"
- Mfr # ZUSA-PF-15414
- Zoro # G404252668
product price:Â
$
21.59
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Maximum Operating Pressure
150 psi @ 72 Degrees F
Maximum Steam Pressure
150 psi @ 360 Degrees F
Nominal Pipe Size
1/2 in
Side A Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15414
- Zoro #
- G404252668
- UPC #
- 193005825010
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side A Connection Type
- Threaded
- Fitting Compatibility
- Class 150
- Material Grade
- 316
- Side A Thread Type
- BSPT
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Schedule
- Schedule 40
- Side B Gender
- Male
- Standards
- ASTM A312
- Thread Configuration
- Threaded on Both Ends
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Gender
- Male
- Metal Pipe Construction
- Welded
- Item
- Pipe Nipple
- Side B Connection Type
- Threaded
- Side B Thread Type
- NPT
- Material
- Stainless Steel
- Maximum Operating Temperature
- 392 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 1/2 in
- Inside Diameter
- 5/8 in
- Overall Length
- 4 in
- Wall Thickness
- 0.109 in
- Outside Diameter
- 27/32 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
PipeNipple,SS,1/2",BSPTxNPT,4"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.