PipeNipple, SS, 1/2", NPTxNPT, 12"

  • Mfr # ZUSA-PF-2890
  • Zoro # G301772153
product price: 
$
32.99
/ea

Key Features

Wall Thickness
0.109 in
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Pipe Weld Type
Electric Resistance Weld
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-2890
Zoro #
G301772153
UPC #
193005425289
Country of Origin
China
Item
Pipe Nipple
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Pipe Weld Type
Electric Resistance Weld
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Material
Stainless Steel
Side B Connection Type
Threaded
Metal Pipe Construction
Welded
Maximum Steam Pressure
150 psi @ 360 Degrees F
Side B Thread Type
NPT
Side B Gender
Male
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Compatibility
Class 150
Side A Thread Type
NPT
Side A Connection Type
Threaded
Side A Gender
Male
Thread Configuration
Threaded on Both Ends
Schedule
Schedule 40
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Material Grade
316
Thread Sealant Type
PTFE
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
392 Degrees F
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Wall Thickness
0.109 in
Outside Diameter
27/32 in
Overall Length
12 in
Nominal Pipe Size
1/2 in
Inside Diameter
5/8 in
Wire Rope Length
12 in
Length
12 in

Description

The ZORO SELECT - ZUSA-PF-2890 is a stainless steel nipple designed for pipe connections in various systems. It features male threads on both ends, allowing it to connect two female-threaded fittings or pipes, such as valves or other fittings. Constructed from 316 stainless steel, it offers corrosion resistance and durability. The nipple is compatible with Schedule 40 pipes, has an inside diameter of 5/8 inches, an outside diameter of 27/32 inches, and a length of 12 inches. It is suitable for use with multiple applications including air, natural gas, non-potable water, propane, and steam, and is rated for operation within the specified pressure and temperature ranges.

Key Features:

  • Material: 316 Stainless Steel, known for corrosion and chemical resistance.
  • Fitting Type: Nipple, a short pipe with male threads on both ends.
  • Connection Type: Threaded on both ends, with male gender on each side.
  • Thread Standard: NPT (National Pipe Thread).
  • Compatibility: Designed for Schedule 40 pipes.
  • Inside Diameter: 5/8 inch for fluid flow.
  • Outside Diameter: 27/32 inch, indicating the fitting’s external width.
  • Overall Length: 12 inches.
  • Welding Method: Electric Resistance Weld (ERW).
  • Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant.
  • Standards: ANSI/ASME B1.20.1, ASTM A312, ASTM A733.
  • Max Operating Pressure: 150 psi, rated for operation within the specified pressure and temperature ranges.

Restrictions

Ratings & reviews