PipeNipple, SS, 1/2", NPTxNPT, 12"

  • Mfr # ZUSA-PF-4419
  • Zoro # G001772149
product price: 
$
53.49
/ea

Key Features

Material
Stainless Steel
Wall Thickness
0.147 in
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Thread Configuration
Threaded on Both Ends
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-4419
Zoro #
G001772149
UPC #
193005428891
Country of Origin
China

Dimensions

Wall Thickness
0.147 in
Nominal Pipe Size
1/2 in
Outside Diameter
27/32 in
Inside Diameter
35/64 in
Overall Length
12 in
Wire Rope Length
12 in
Length
12 in

Details

Item
Pipe Nipple
Material
Stainless Steel
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Thread Configuration
Threaded on Both Ends
Maximum Steam Pressure
150 psi @ 360 Degrees F
Side B Connection Type
Threaded
Metal Pipe Construction
Seamless
Fitting Compatibility
Class 300
Side B Thread Type
NPT
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Material Grade
316
Schedule
Schedule 80
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side B Gender
Male
Side A Thread Type
NPT
Side A Connection Type
Threaded
Side A Gender
Male
Maximum Operating Temperature
800.6 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Thread Sealant Type
PTFE
Minimum Operating Temperature
-4 Degrees F
Shell Material
Stainless Steel

Description

The ZORO SELECT - ZUSA-PF-4419 is a stainless steel nipple designed to connect two female-threaded fittings, pipes, or valves within piping systems. Constructed from 316 stainless steel, with a seamless design rated for operation within specified pressure limits, it offers corrosion resistance and pressure-rated performance. Suitable for use in systems conveying air, natural gas, non-potable water, propane, and steam within specified pressure and temperature limits. Its robust design provides reliable connection and extension options in various piping configurations.
Key Features:

  • Material: Stainless Steel with grade 316 for enhanced corrosion and chemical resistance.
  • Fitting Compatibility: Accepts Schedule 80 pipes, matching common high-pressure piping standards.
  • Inside Diameter: 35/64 in, defining the bore size for fluid flow.
  • Overall Length: 12 in, indicating the total length of the nipple.
  • Rated for operation at up to 150 psi @ 72°F within specified conditions.
  • Rated for applications involving steam at up to 150 psi @ 360°F within specified conditions.
  • Metal Pipe Construction: Seamless, ensuring strength and durability.
  • Resistance Properties: Abrasion-, Chemical-, and Corrosion-Resistant, among others, supporting long-term durability.
  • Connection Details: Threaded on both ends with male gender, using NPT thread type for secure fittings.
  • Standards Conformance: Meets ANSI/ASME B1.20.1, ASTM A312, and ASTM A733 standards for quality assurance.
  • Wall Thickness: 0.147 in, contributing to the nipple's strength.

Restrictions

Ratings & reviews