Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1/2", NPTxNPT, 21/2"
- Mfr # ZUSA-PF-3789
- Zoro # G101771912
product price:Â
$
16.99
/ea
Key Features
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Wall Thickness
0.147 in
Material
Stainless Steel
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Overall Length
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-3789
- Zoro #
- G101771912
- UPC #
- 193005427658
- Country of Origin
- China
- Item
- Pipe Nipple
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Material
- Stainless Steel
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Thread Configuration
- Threaded on Both Ends
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Material Grade
- 304
- Side B Connection Type
- Threaded
- Side A Gender
- Male
- Metal Pipe Construction
- Seamless
- Side A Connection Type
- Threaded
- Side B Thread Type
- NPT
- Fitting Compatibility
- Class 300
- Side A Thread Type
- NPT
- Side B Gender
- Male
- Schedule
- Schedule 80
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Thread Sealant Type
- PTFE
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Maximum Operating Temperature
- 800.6 Degrees F
- Minimum Operating Temperature
- -4 Degrees F
- Shell Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.147 in
- Overall Length
- 2 1/2 in
- Inside Diameter
- 35/64 in
- Outside Diameter
- 27/32 in
- Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Inside Diameter 35/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 2 1/2 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.