PipeNipple, SS, 1/4", , 1ft
- Mfr # E6PPA01SL
- Zoro # G203657510
product price:Â
$
10.49
/ea
Key Features
Inside Diameter
21/64 in
Thread Configuration
Unthreaded
Minimum Operating Temperature
-60 Degrees F
Wall Thickness
0.106 in
Maximum Operating Temperature
450 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E6PPA01SL
- Zoro #
- G203657510
- UPC #
- -
- Country of Origin
- Multiple
- Thread Configuration
- Unthreaded
- Minimum Operating Temperature
- -60 Degrees F
- Maximum Operating Temperature
- 450 Degrees F
- Application
- Air, Gases, Non-Potable Water, Fuels
- Standards
- ASTM A312
- Side B Connection Type
- Unthreaded
- Fitting Compatibility
- Schedule 80
- Metal Pipe Construction
- Seamless
- Material
- Stainless Steel
- Side A Connection Type
- Unthreaded
- Schedule
- Schedule 80
- Maximum Operating Pressure
- 150 psi
- Item
- Pipe Nipple
- Material Grade
- 316
- Gravity Flow
- No
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Steam Pressure
- 175 psi @ 300 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Inside Diameter
- 21/64 in
- Wall Thickness
- 0.106 in
- Outside Diameter
- 35/64 in
- Overall Length
- 1 ft
- Nominal Pipe Size
- 1/4 in
- Wire Rope Length
- 1 ft
- Length
- 1 ft
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 21/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Maximum Steam Pressure 175 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in, Overall Length 1 ft
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.