Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1/4", , 1ft
- Mfr # T6PPB01WD
- Zoro # G903657636
product price:Â
$
9.39
/ea
Key Features
Pipe Weld Type
Continuous Weld
Fitting Compatibility
Schedule 40
Side B Connection Type
Unthreaded
Maximum Operating Pressure
150 psi
Gravity Flow
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T6PPB01WD
- Zoro #
- G903657636
- UPC #
- -
- Country of Origin
- Multiple
- Pipe Weld Type
- Continuous Weld
- Fitting Compatibility
- Schedule 40
- Side B Connection Type
- Unthreaded
- Maximum Operating Pressure
- 150 psi
- Gravity Flow
- No
- Material
- Stainless Steel
- Schedule
- Schedule 40
- Material Grade
- 316
- Item
- Pipe Nipple
- Metal Pipe Construction
- Welded
- Minimum Operating Temperature
- -60 Degrees F
- Side A Connection Type
- Unthreaded
- Thread Configuration
- Unthreaded
- Maximum Operating Temperature
- 450 Degrees F
- Application
- Air, Gases, Non-Potable Water, Fuels
- Standards
- ASTM A312
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Steam Pressure
- 175 psi @ 300 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Outside Diameter
- 35/64 in
- Wall Thickness
- 0.088 in
- Nominal Pipe Size
- 1/4 in
- Inside Diameter
- 23/64 in
- Overall Length
- 1 ft
- Wire Rope Length
- 1 ft
- Length
- 1 ft
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 23/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Maximum Steam Pressure 175 psi @ 300 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in, Overall Length 1 ft
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.