PipeNipple, SS, 1/4", BSPT, 2"
- Mfr # ZUSA-PF-15284
- Zoro # G404252682
product price:Â
$
6.59
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Side A Connection Type
Threaded
Fitting Compatibility
Class 150
Side A Thread Type
BSPT
Standards
ASTM A312
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15284
- Zoro #
- G404252682
- UPC #
- 193005824389
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Side A Connection Type
- Threaded
- Fitting Compatibility
- Class 150
- Side A Thread Type
- BSPT
- Standards
- ASTM A312
- Side A Gender
- Male
- Item
- Pipe Nipple
- Side B Connection Type
- Unthreaded
- Material
- Stainless Steel
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Schedule
- Schedule 40
- Metal Pipe Construction
- Welded
- Thread Configuration
- Threaded on One End
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Material Grade
- 304
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Operating Temperature
- 392 Degrees F
- Side B Gender
- Male
- Minimum Operating Temperature
- -40 Degrees F
- Side B Thread Type
- BSPT
- Shell Material
- Stainless Steel
Dimensions
- Outside Diameter
- 35/64 in
- Wall Thickness
- 0.088 in
- Inside Diameter
- 23/64 in
- Nominal Pipe Size
- 1/4 in
- Overall Length
- 2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 23/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in, Overall Length 2 in, Pipe Weld Type Electric Resistance Weld
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.