Shop ZORO SELECT

PipeNipple, SS, 1/4", BSPT, 3"

  • Mfr # ZUSA-PF-15285
  • Zoro # G204252691

product price: 
$
7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Pipe Weld Type
Electric Resistance Weld
Standards
ASTM A312
Metal Pipe Construction
Welded
Side A Thread Type
BSPT
Side A Connection Type
Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-15285
Zoro #
G204252691
UPC #
193005824396
Country of Origin
China

Dimensions

Wall Thickness
0.088 in
Nominal Pipe Size
1/4 in
Outside Diameter
35/64 in
Inside Diameter
23/64 in
Overall Length
3 in
Wire Rope Length
3 in
Length
3 in

Details

Pipe Weld Type
Electric Resistance Weld
Item
Pipe Nipple
Standards
ASTM A312
Metal Pipe Construction
Welded
Side A Thread Type
BSPT
Side A Connection Type
Threaded
Side B Connection Type
Unthreaded
Schedule
Schedule 40
Thread Configuration
Threaded on One End
Side A Gender
Male
Material Grade
304
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Fitting Compatibility
Class 150
Material
Stainless Steel
Maximum Operating Pressure
150 psi @ 72 Degrees F
Maximum Steam Pressure
150 psi @ 360 Degrees F
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Minimum Operating Temperature
-40 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Temperature
392 Degrees F
Side B Gender
Male
Side B Thread Type
BSPT
Shell Material
Stainless Steel

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Inside Diameter 23/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.