PipeNipple, SS, 1/4", BSPTxBSPT, 4"
- Mfr # ZUSA-PF-15476
- Zoro # G804252886
product price:Â
$
31.59
/ea
Key Features
Material
Stainless Steel
Maximum Steam Pressure
150 psi @ 360 Degrees F
Thread Configuration
Threaded on Both Ends
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Overall Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15476
- Zoro #
- G804252886
- UPC #
- 193005642778
- Country of Origin
- China
- Material
- Stainless Steel
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Material Grade
- 304
- Item
- Pipe Nipple
- Metal Pipe Construction
- Welded
- Side A Connection Type
- Threaded
- Fitting Compatibility
- Class 300
- Side A Gender
- Male
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Thread Type
- BSPT
- Schedule
- Schedule 80
- Side B Thread Type
- BSPT
- Standards
- ASTM A312
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Gender
- Male
- Side B Connection Type
- Threaded
- Minimum Operating Temperature
- -40 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Operating Temperature
- 392 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 4 in
- Outside Diameter
- 35/64 in
- Wall Thickness
- 0.119 in
- Inside Diameter
- 3/8 in
- Nominal Pipe Size
- 1/4 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
PipeNipple,SS,1/4",BSPTxBSPT,4"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.