Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1/4", BSPTxNPT, 3"
- Mfr # ZUSA-PF-15397
- Zoro # G404252699
product price:Â
$
10.19
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Schedule
Schedule 40
Outside Diameter
35/64 in
Side A Gender
Male
Inside Diameter
23/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15397
- Zoro #
- G404252699
- UPC #
- 193005824846
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Schedule
- Schedule 40
- Side A Gender
- Male
- Metal Pipe Construction
- Welded
- Material
- Stainless Steel
- Standards
- ASTM A312
- Side A Thread Type
- BSPT
- Side B Thread Type
- NPT
- Item
- Pipe Nipple
- Material Grade
- 316
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side B Connection Type
- Threaded
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side A Connection Type
- Threaded
- Fitting Compatibility
- Class 150
- Side B Gender
- Male
- Thread Configuration
- Threaded on Both Ends
- Maximum Operating Temperature
- 392 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Minimum Operating Temperature
- -40 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Outside Diameter
- 35/64 in
- Inside Diameter
- 23/64 in
- Nominal Pipe Size
- 1/4 in
- Overall Length
- 3 in
- Wall Thickness
- 0.088 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 23/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in, Overall Length 3 in, Pipe Weld Type Electric Resistance Weld
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.