Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1/8", , 1ft
- Mfr # T6PPA01SL
- Zoro # G703657799
product price:Â
$
6.79
/ea
Key Features
Thread Configuration
Unthreaded
Outside Diameter
13/32 in
Material
Stainless Steel
Side A Connection Type
Unthreaded
Overall Length
1 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T6PPA01SL
- Zoro #
- G703657799
- UPC #
- -
- Country of Origin
- Multiple
- Thread Configuration
- Unthreaded
- Material
- Stainless Steel
- Side A Connection Type
- Unthreaded
- Application
- Air, Gases, Non-Potable Water, Fuels
- Metal Pipe Construction
- Seamless
- Item
- Pipe Nipple
- Minimum Operating Temperature
- -60 Degrees F
- Gravity Flow
- No
- Maximum Operating Temperature
- 450 Degrees F
- Standards
- ASTM A312
- Material Grade
- 316
- Fitting Compatibility
- Schedule 40
- Side B Connection Type
- Unthreaded
- Schedule
- Schedule 40
- Maximum Operating Pressure
- 150 psi
- Maximum Steam Pressure
- 175 psi @ 300 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Stainless Steel
Dimensions
- Outside Diameter
- 13/32 in
- Overall Length
- 1 ft
- Inside Diameter
- 17/64 in
- Nominal Pipe Size
- 1/8 in
- Wall Thickness
- 0.068 in
- Wire Rope Length
- 1 ft
- Length
- 1 ft
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 17/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Maximum Steam Pressure 175 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 1 ft
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.