PipeNipple, Steel, 1/2", NPTxNPT, 41/2"

  • Mfr # 5P657
  • Zoro # G2100734
product price: 
$
3.15
/ea

Key Features

Pipe Size - Nominal
1/2 in
Overall Pipe Length
4.5 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
40
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5P657
Zoro #
G2100734
UPC #
190735922071
Country of Origin
China
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
40
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
300 psi @ 150 Degrees F
Seamless/Welded
Welded
Basic Pipe Fitting Material
Metal
Metal Detectable
Yes
Pipe Fitting Schedule/Class
Schedule 40
Pipe Fitting Connection Type
MNPT x MNPT
Max. Steam Pressure
150 psi WSP
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Shape
Nipple
Item
Pipe Nipple
Pipe Fitting Material
Black Steel
Standards
ASTM A53, ASTM A733
Thread Configuration
Threaded on Both Ends
Schedule
Schedule 40
Side A Connection Type
Threaded
Material
Steel
Side A Thread Type
NPT
Maximum Operating Pressure
300 psi @ 150 Degrees F
Thread Type
NPT
Finish/Coating
Black
Side B Thread Type
NPT
Fitting Compatibility
Schedule 40
Application
Air, Gases, Non-Potable Water, Oils
Side A Gender
Male
Maximum Steam Pressure
150 psi @ 350 Degrees F
Manufacture Location
Globally Sourced
Metal Pipe Construction
Welded
Side B Gender
Male
Side B Connection Type
Threaded
Shell Material
Steel

Dimensions

Pipe Size - Nominal
1/2 in
Overall Pipe Length
4.5 in
Outside Dia.
53/64 in
Pipe Size (Fittings)
1/2"
Wall Thickness
0.109 in
Outside Diameter
53/64 in
Overall Length
4 1/2 in
Nominal Pipe Size
1/2 in
Wire Rope Length
4 1/2 in
Length
4 1/2 in

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 53/64 in, Overall Length 4 1/2 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews