PipeNipple, SS, 3/8", NPTxNPT, 2"

  • Mfr # ZUSA-PF-2693
  • Zoro # G601772068
product price: 
$
10.89
/ea

Key Features

Material
Stainless Steel
Pipe Weld Type
Electric Resistance Weld
Wall Thickness
0.091 in
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-2693
Zoro #
G601772068
UPC #
193005424794
Country of Origin
China
Item
Pipe Nipple
Material
Stainless Steel
Pipe Weld Type
Electric Resistance Weld
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Metal Pipe Construction
Welded
Side A Thread Type
NPT
Fitting Compatibility
Class 150
Thread Configuration
Threaded on Both Ends
Side A Connection Type
Threaded
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Side A Gender
Male
Schedule
Schedule 40
Side B Connection Type
Threaded
Side B Gender
Male
Maximum Steam Pressure
150 psi @ 360 Degrees F
Side B Thread Type
NPT
Maximum Operating Pressure
150 psi @ 72 Degrees F
Material Grade
316
Maximum Operating Temperature
392 Degrees F
Thread Sealant Type
PTFE
Minimum Operating Temperature
-40 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Wall Thickness
0.091 in
Outside Diameter
43/64 in
Inside Diameter
1/2 in
Nominal Pipe Size
3/8 in
Overall Length
2 in
Wire Rope Length
2 in
Length
2 in

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 1/2 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 2 in, Pipe Weld Type Electric Resistance Weld

Restrictions

Ratings & reviews