Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1/4", NPTxNPT, 12"
- Mfr # ZUSA-PF-1564
- Zoro # G401771858
product price:Â
$
23.59
/ea
Key Features
Material
Stainless Steel
Pipe Weld Type
Electric Resistance Weld
Wall Thickness
0.088 in
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-1564
- Zoro #
- G401771858
- UPC #
- 193005421342
- Country of Origin
- China
- Item
- Pipe Nipple
- Material
- Stainless Steel
- Pipe Weld Type
- Electric Resistance Weld
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Schedule
- Schedule 40
- Side B Gender
- Male
- Side B Thread Type
- NPT
- Fitting Compatibility
- Class 150
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Metal Pipe Construction
- Welded
- Side A Connection Type
- Threaded
- Side A Gender
- Male
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Connection Type
- Threaded
- Side A Thread Type
- NPT
- Material Grade
- 304
- Thread Configuration
- Threaded on Both Ends
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Minimum Operating Temperature
- -4 Degrees F
- Maximum Operating Temperature
- 800.6 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Thread Sealant Type
- PTFE
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 23/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in, Overall Length 12 in, Pipe Weld Type Electric Resistance Weld
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.