PipeNipple, SS, 1/4", NPTxNPT, 4"
- Mfr # ZUSA-PF-4337
- Zoro # G404252866
product price:Â
$
16.49
/ea
Key Features
Maximum Operating Pressure
150 psi @ 72 Degrees F
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Side A Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-4337
- Zoro #
- G404252866
- UPC #
- 193005428754
- Country of Origin
- China
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Thread Type
- NPT
- Item
- Pipe Nipple
- Thread Configuration
- Threaded on Both Ends
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Side A Connection Type
- Threaded
- Side B Thread Type
- NPT
- Side B Gender
- Male
- Material Grade
- 316
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side B Connection Type
- Threaded
- Fitting Compatibility
- Class 300
- Metal Pipe Construction
- Seamless
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Side A Gender
- Male
- Material
- Stainless Steel
- Schedule
- Schedule 80
- Thread Sealant Type
- PTFE
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Maximum Operating Temperature
- 800.6 Degrees F
- Minimum Operating Temperature
- -4 Degrees F
- Shell Material
- Stainless Steel
Dimensions
- Inside Diameter
- 19/64 in
- Overall Length
- 4 in
- Nominal Pipe Size
- 1/4 in
- Wall Thickness
- 0.119 in
- Outside Diameter
- 35/64 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Inside Diameter 19/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in, Overall Length 4 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.