Shop ZORO SELECT

PipeNipple, Steel, 2", NPTxNPT, 31/2"

  • Mfr # 40905
  • Zoro # G3218975

product price: 
$
8.19
/ea

Key Features

Pipe Size - Nominal
2 in
Overall Pipe Length
3.5 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
40905
Zoro #
G3218975
UPC #
-
Country of Origin
Mexico
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
1660 psi @ 650 Degrees F
Seamless/Welded
Welded
Max. Steam Pressure
1660 psi @ 650 Degrees F
Standards
ASTM A53 Type E Grade B
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Nipple
Metal Detectable
Yes
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Material
Black Steel
Item
Pipe Nipple
Schedule
Schedule 80
Metal Pipe Construction
Welded
Thread Configuration
Threaded on Both Ends
Side A Connection Type
Threaded
Manufacture Location
Globally Sourced
Side A Thread Type
NPT
Maximum Steam Pressure
1,660 psi @ 650 Degrees F
Side B Gender
Male
Gravity Flow
No
Finish/Coating
Black
Application
Air, Gases, Non-Potable Water, Oils
Side B Thread Type
NPT
Material Grade
Grade B
Side B Connection Type
Threaded
Material
Steel
Maximum Operating Pressure
1,660 psi @ 650 Degrees F
Maximum Operating Temperature
600 Degrees F
Thread Type
NPT
Fitting Compatibility
Class 300
Minimum Operating Temperature
-20 Degrees F
Side A Gender
Male
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel
Traction Material
Steel

Dimensions

Pipe Size - Nominal
2 in
Overall Pipe Length
3.5 in
Pipe Size (Fittings)
2"
Outside Dia.
2 3/8 in
Wall Thickness
0.188 in
Inside Dia.
1 15/16 in
Outside Diameter
2 3/8 in
Inside Diameter
1 15/16 in
Overall Length
3 1/2 in
Nominal Pipe Size
2 in
Wire Rope Length
3 1/2 in
Length
3 1/2 in

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1 15/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1660 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1660 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.